- 2.13 in Bore Size
- 0.31 in Stroke
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Includes AR630 coupler and has 1/4 NPTF port
| Cylinder Capacity | 12 tons |
| Outside Dia. | 2.75 in |
| Capacity Wt. [Max] | 12 tons |
| Retracted Height | 2.19 in |
| Series | RCH |
| Maximum Operating Pressure | 10000 psi |
| Plunger Diameter | 1.38 in |
| Plunger Internal Thread | 3/4 in - 16UN |
| Capacity @ 10,000 psi | 12 tons |
| Stages | 1 |
| No. of Speeds | 1 |
| Activating Fluid | Hydraulic Oil |
| Collar Thread | 2 3/4-16 |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Oil Capacity | 0.86 in3 |
| Height [Max] | 2.5 in |
| Height [Min] | 2.19 in |
| Single/Double-Acting | Single Acting |
| Puller Capacity | 12 tons |
| Collapsed Height | 2.19 in |
| Cylinder Effective Area | 2.76 in2 |
| Center Hole Dia. | 0.77 in |
| Center Hole Diameter | 0.77 in, 19.5 mm |
| Collar Thread Length | 1.19 in, 30 mm |
| Base To Advance Port | 0.38 in, 9 mm |
| Cylinder Capacity Advance [MAX] | 13.8 Tons, 125 kN |
| Cylinder Class | 12 Tons |
| Body Material | Steel |
| Plunger Thread Length | 0.63 in, 16 mm |
| Action | Single-Acting |
| Plunger Type | Hollow |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Holes Thread | 5/16-18 UNC |
| Base Mounting Holes Bolt Circle | 2 in, 50.8 mm |
| Base Mounting Holes Thread Depth | 0.35 in, 9.0 mm |
| Surface Treatment | Paint |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Bore Size | 2.13 in, 54.1 mm |
| Weight | 3.2 LB |
| EAN or UPC | 662005302536 |

