- 4.5 in Bore Size
- 13.13 in Stroke
description
- The next evolution of the legendary Enerpac RC-Series hydraulic cylinder. The driving force of the Enerpac cylinder range, the RC-TRIO is as versatile as ever. Featuring a Trio Bearing System for enhanced durability and a hybrid spring-return system for faster retraction and even greater productivity.
features
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Designed for use in all positions
- Removable strap handles for unobstructed fixturing (RC-5013, RC-7513 and both 100 ton models)
- High strength alloy steel for durability
- Heavy-duty return springs
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity | 208.74 in3 |
| Puller Capacity | 75 tons |
| Outside Dia. | 5.75 in |
| Cylinder Capacity | 75 tons |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Effective Area | 15.9 in2 |
| Retracted Height | 19.38 in |
| Series | RC |
| Single/Double-Acting | Single Acting |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Bore Size | 4.5 in, 114.3 mm |
| Body Material | Steel |
| Stroke Range | 12.0 to 14.99 in, 290 to 379 mm |
| Base Mounting Holes Bolt Circle | 4.5 in, 114 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Surface Treatment | Paint |
| Plunger Type | Solid |
| Action | Single-Acting |
| Cylinder Class | 75 Tons |
| Optional Tilt Saddle Diameter | 2.81 in |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Capacity Advance [MAX] | 79.5 Tons, 718 kN |
| Saddle Protrusion From Plunger | 0.11 in, 2 mm |
| Collar Thread Length | 1.75 in, 44 mm |
| Base To Advance Port | 1.19 in, 30 mm |
| Base Mounting Holes Thread Depth | 0.63 in, 16 mm |
| Base Mounting Holes Thread | 5/8-11 UNC |
| Weight | 140.6 LB |
| EAN or UPC | 662005301881 |

