- 3.74 in Bore Size
- 1.97 in Stroke
features
- Lighter and shorter collapsed height than equivalent RACH single-acting models
- Double-acting for rapid retraction, regardless of hose lengths or system losses
- Built-in safety valve prevents accidental overpressurization
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- CR400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
| Base Mounting Holes Thread | M6 |
| Bore Size | 3.74 in, 95 mm |
| Center Hole Diameter | 1.34 in, 34 mm |
| Operating Pressure Ranges [MAX] | 10150 psi |
| Cylinder Capacity Retract [MAX] | 21 Tons, 187 kN |
| Action | Double-Acting |
| Base Mounting Holes Bolt Circle | 4.33 in, 110 mm |
| Surface Treatment | Anodized |
| Cylinder Capacity Advance [MAX] | 40.3 Tons, 359 kN |
| Base To Advance Port | 0.86 in, 22 mm |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Series | RARH |
| Plunger Thread Length | 0.91 in, 23 mm |
| Cylinder Class | 30 Tons |
| Base Mounting Holes Thread Depth | 0.47 in, 12 mm |
| Body Material | Aluminum |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Plunger Type | Hollow |
| Saddle Protrusion From Plunger | 0.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 662005424122 |

