- 6.5 in Bore Size
- 5.91 in Stroke
features
- Lighter and shorter collapsed height than equivalent RACH models
- Double-acting for rapid retraction, regardless of hose lengths or system losses
- Built-in safety valve prevents accidental over-pressurization
- Hollow plunger design allows for both pull and push forces
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles and CR-400 couplers with dust caps included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- All cylinders meet ASME B-30.1 standards
| Action | Double-Acting |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Cylinder Capacity Retract [MAX] | 63.8 Tons, 568 kN |
| Base Mounting Holes Thread Depth | 0.47 in, 12 mm |
| Series | RARH |
| Operating Pressure Ranges [MAX] | 10150 psi |
| Base Mounting Holes Bolt Circle | 7.87 in, 200 mm |
| Base To Advance Port | 2.41 in, 61 mm |
| Surface Treatment | Anodized |
| Bore Size | 6.5 in, 165 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Body Material | Aluminum |
| Plunger Thread Length | 1.06 in, 27 mm |
| Plunger Type | Hollow |
| Cylinder Capacity Advance [MAX] | 112.4 Tons, 1001 kN |
| Base Mounting Holes Thread | M10 |
| Saddle Protrusion From Plunger | 0.53 in |
| Center Hole Diameter | 3.11 in, 79 mm |
| Cylinder Class | 100 Tons |
| Weight | 0.0 LB |
| EAN or UPC | 662005429165 |

