- 3.74 in Bore Size
- 9.84 in Stroke
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
| Surface Treatment | Anodized |
| Cylinder Class | 50 Tons |
| Cylinder Capacity Advance [MAX] | 54.9 Tons, 496 kN |
| Top To Retract Port | 2.21 in, 56 mm |
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Base Mounting Holes Bolt Circle | 110 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Body Material | Aluminum |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base To Advance Port | 1.19 in, 30 mm |
| Series | RAR |
| Bore Size | 3.74 in, 95 mm |
| Plunger Type | Solid |
| Base Mounting Holes Thread | M6 |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Saddle Protrusion From Plunger | 0.12 in, 24 mm |
| Action | Double-Acting |
| Weight | 45.5 LB |
| EAN or UPC | 662005379279 |

