Skip to content Skip to navigation menu
Double-Acting Hydraulic Return Hydraulic Cylinder

RAR1504

Double-Acting Hydraulic Return Hydraulic Cylinder
Item #111973701
  • 6.7 in Bore Size
  • 3.94 in Stroke
Double-Acting Hydraulic Return Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.7 in Bore Size
  • 3.94 in Stroke

features

  • Double-acting for rapid retraction, regardless of hose lengths and system losses
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Handles included on all models
  • Steel base plate and saddle for protection against load- induced damage
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • Built-in safety valve prevents accidental over-pressurization
Bore Size 6.7 in, 170 mm
Cylinder Capacity Advance [MAX] 175.9 Tons, 1589 kN
Cylinder Class 150 Tons
Action Double-Acting
Surface Treatment Anodized
Base Mounting Holes Bolt Circle 200 mm
Saddle Protrusion From Plunger 0.12 in, 31 mm
Stroke Range 3.0 to 4.49 in, 95 to 119 mm
Optional Tilt Saddle Addition To Collapsed Height 0.75 in, 19 mm
Saddle Maximum Tilt Angle Radius 5 degrees
Operating Pressure Ranges [MAX] 10000 psi
Base Mounting Holes Thread Depth 12 mm
Base To Advance Port 1.5 in, 38 mm
Series RAR
Top To Retract Port 2.95 in, 75 mm
Optional Tilt Saddle Diameter 3.82 in
Body Material Aluminum
Operating Pressure [Max] 700 bar, 10000 psi
Plunger Type Solid
Base Mounting Holes Thread M6
Weight 72.7 LB
EAN or UPC 662005379309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison