- 5.32 in Bore Size
- 1.97 in Stroke
features
- Double-acting for rapid retraction, regardless of hose lengths and system losses
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Steel base plate and saddle for protection against load- induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- Built-in safety valve prevents accidental over-pressurization
| Series | RAR |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Base Mounting Holes Thread | M6 |
| Cylinder Class | 100 Tons |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Holes Thread Depth | 12 mm |
| Cylinder Capacity Advance [MAX] | 110.9 Tons, 1002 kN |
| Body Material | Aluminum |
| Optional Tilt Saddle Diameter | 2.8 in |
| Top To Retract Port | 3.15 in, 80 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Surface Treatment | Anodized |
| Bore Size | 5.32 in, 135 mm |
| Action | Double-Acting |
| Base To Advance Port | 1.7 in, 43 mm |
| Base Mounting Holes Bolt Circle | 165 mm |
| Saddle Protrusion From Plunger | 0.12 in, 29 mm |
| Plunger Type | Solid |
| Weight | 47.9 LB |
| EAN or UPC | 662005160167 |

