- 2.95 in Bore Size
- 9.84 in Stroke
features
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
| Bore Size | 2.95 in, 75 mm |
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Cylinder Class | 30 Tons |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Body Material | Aluminum |
| Series | RACL |
| Locknut Height | 1.97 in, 50 mm |
| Base To Advance Port | 1.31 in, 33 mm |
| Base Mounting Holes Bolt Circle | 80 mm |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 34.2 Tons, 309 kN |
| Saddle Protrusion From Plunger | 0.12 in |
| Surface Treatment | Anodized |
| Base Mounting Holes Thread | M6 |
| Base Mounting Holes Thread Depth | 12 mm |
| Action | Single-Acting |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Weight | 24.1 LB |
| EAN or UPC | 662005379194 |

