- 3.74 in Bore Size
- 9.84 in Stroke
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Action | Single-Acting |
| Center Hole Diameter | 1.34 in, 34 mm |
| Base Mounting Holes Bolt Circle | 110 mm |
| Saddle Protrusion From Plunger | 0.4 in, 10 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Surface Treatment | Anodized |
| Plunger Type | Hollow |
| Bore Size | 3.74 in, 95 mm |
| Base To Advance Port | 1.14 in, 29 mm |
| Cylinder Class | 30 Tons |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Series | RACH |
| Cylinder Capacity Advance [MAX] | 39.6 Tons, 358 kN |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Holes Thread | M6 |
| Body Material | Aluminum |
| Weight | 34.0 LB |
| EAN or UPC | 662005138784 |

