- 3.74 in Bore Size
- 3.94 in Stroke
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
compliances
- ASME B-30.1
- ISO 10100
| Single/Double-Acting | Single Acting |
| Retracted Height | 9.29 in |
| Maximum Operating Pressure | 10000 psi |
| Series | RAC |
| Cylinder Capacity | 50 tons |
| Outside Dia. | 5.12 in |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Oil Capacity | 43.27 in3 |
| Cylinder Effective Area | 10.99 in2 |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Bore Size | 3.74 in, 95 mm |
| Body Material | Aluminum |
| Cylinder Class | 50 Tons |
| Base Mounting Holes Thread | M6 |
| Action | Single-Acting |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base To Advance Port | 1.19 in, 30 mm |
| Plunger Type | Solid |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Thread Depth | 12 mm |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Surface Treatment | Anodized |
| Saddle Protrusion From Plunger | 0.12 in, 24 mm |
| Base Mounting Holes Bolt Circle | 4.33 in, 110 mm |
| Cylinder Capacity Advance [MAX] | 54.9 Tons, 496 kN |
| Weight | 21.9 LB |
| EAN or UPC | 662005125777 |

