- 2.95 in Bore Size
- 9.84 in Stroke
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
| Operating Pressure Ranges [MAX] | 10000 psi |
| Series | RAC |
| Base To Advance Port | 1.31 in, 32 mm |
| Optional Tilt Saddle Diameter | 2.17 in |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Saddle Protrusion From Plunger | 0.12 in |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Class | 30 Tons |
| Body Material | Aluminum |
| Action | Single-Acting |
| Base Mounting Holes Bolt Circle | 3.15 in, 80 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
| Surface Treatment | Anodized |
| Bore Size | 2.95 in, 75 mm |
| Plunger Type | Solid |
| Base Mounting Holes Thread Depth | 12 mm |
| Cylinder Capacity Advance [MAX] | 34.2 Tons, 309 kN |
| Base Mounting Holes Thread | M6 |
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Weight | 22.0 LB |
| EAN or UPC | 662005378951 |

