- 6.69 in Bore Size
- 3.94 in Stroke
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
| Cylinder Capacity Advance [MAX] | 175.9 Tons, 1589 kN |
| Bore Size | 6.69 in, 170 mm |
| Base Mounting Holes Thread | M10 |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Base Mounting Holes Thread Depth | 12 mm |
| Surface Treatment | Anodized |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Plunger Type | Solid |
| Action | Single-Acting |
| Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
| Saddle Protrusion From Plunger | 0.12 in, 35 mm |
| Base Mounting Holes Bolt Circle | 7.87 in, 200 mm |
| Body Material | Aluminum |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Base To Advance Port | 2.02 in, 51 mm |
| Cylinder Class | 150 Tons |
| Optional Tilt Saddle Diameter | 4.96 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Series | RAC |
| Weight | 73.6 LB |
| EAN or UPC | 662005378982 |

