- Single Acting
- 30 ton Capacity
- 3.940" Stroke
- 3.940" OD
- 13.03" Extended Height
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side loads of up to 10%
- Hard coat finish on all surfaces
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
compliances
- ASME B-30.1
- ISO 10100
| Single/Double-Acting | Single Acting |
| Series | RAC |
| Outside Dia. | 3.94 in |
| Oil Capacity - Advance | 26.99 in3, 442 cm3 |
| Cylinder Capacity | 30 tons |
| Collapsed Height | 9.09 in, 231 mm |
| Plunger Diameter | 2.36 in, 60 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Retracted Height | 9.09 in |
| Cylinder Effective Area | 6.85 in2 |
| Maximum Operating Pressure | 10000 psi |
| Oil Capacity | 26.97 in3 |
| Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
| Saddle Tilt Angle [Max] | 5 degrees |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Cylinder Bore Diameter | 2.95 in, 75 mm |
| Standard | ASME B-30.1, ISO 10100 |
| Stroke | 3.94 in, 100 mm |
| Coupler Used | CR400 Coupler |
| O.D. | 3.94 in, 100 mm |
| Cylinder Class | 30 Ton |
| Base Mounting Holes Thread Depth | 12 mm |
| Plunger Type | Solid |
| Return Type | Single-Acting, Spring Return |
| Optional Tilt Saddle Diameter | 2.17 in |
| Saddle Protrusion From Plunger | 0.12 in |
| Cylinder Capacity Advance [MAX] | 309 kN |
| Saddle Diameter | 1.61 in, 55 mm |
| Surface Treatment | Anodized |
| Collapsed Height [Min] | 5 in, 128 mm |
| Base Mounting Holes Thread | M6 |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43 in, 11 mm |
| Base Mounting Holes Bolt Circle | 3.15 in, 80 mm |
| Base To Advance Port | 1.31 in, 32 mm |
| Extended Height | 13.04 in, 331 mm |
| Material | Aluminum |
| Weight | 13.6 LB |
| EAN or UPC | 662005125746 |

