- 3-Way, 2-Position Valve Type
- Single-Acting Action
- 208 to 240 V Voltage
- 9.5 Amps
- 0.5 hp HP
features
- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.
- Manual valves provide advancehold-retract tool operation
- Available with 3- and 4-way valves for single or double-acting cylinders
- 3 m cord with pendant controls the motor operation.
- Lightweight and compact design: 11,8 to 18,6 kg
- Large easy-carry handle for maximum portability
- Two-speed operation reduces cycle times for improved productivity
- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply
- 24 VAC remote motor control, 3 m length for operator safety
- Starts under full load
- High strength molded shroud, with integral handle, protects motor from contamination and damage
- Designed for intermittent duty cycle.
| Pressure Rating 2nd Stage | 10000 psi, 700 bar |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.32 l, 0.32 l/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Valve Type | 3-Way, 2-Position |
| Motor Electrical Specification | 230 V, 50/60 Hz |
| Pump Control | Pendant |
| Pressure Rating 1st Stage | 200 psi, 13 bar |
| Reservoir Capacity | 3800 cm3, 231 in3 |
| Output Flow Rate At 2nd Stage | 20 in3/min, 0.32 l/min |
| Output Flow Rate At 1st Stage | 200 in3/min, 3.31 l/min |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Voltage | 208 to 240 V |
| No. of Speeds | 2 |
| Type | Economy |
| Valve Operation | Manual |
| Valve Function | Advance/Hold/Retract |
| Weight | 39.1 LB |
| EAN or UPC | 662005122691 |

