- 1.2 in Stroke
features
- Threaded body mounting
- Body thread for precise cylinder height positioning
- Threaded oil port connection
- Can be threaded directly into the fixture and secured in position by means of standard flange nuts
| Action | Double-Acting |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Stroke Range | 1.0 to 1.99 in |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Series | PT |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 18400 lbs |
| Body Material | Steel |
| Cylinder Capacity Retract [MAX] | 9600 lbs |
| Mounting Style | Threaded Body |
| Weight | 10.0 LB |
| EAN or UPC | 662005864706 |

