- 1.2 in Stroke
features
- Lower flange mounting
- Flexible design allows for manifold or threaded port connection
- No fixture hole required
- Easy installation with only 3 or 4 mounting bolts
| Action | Double-Acting |
| Mounting Style | Lower Flange |
| Series | PLSD-PLSS |
| Plunger Type | Solid |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Cylinder Capacity Advance [MAX] | 18400 lbs |
| Operating Pressure [Max] | 350 bar, 5000 psi |
| Body Material | Steel |
| Stroke Range | 1.0 to 1.99 in |
| Cylinder Capacity Retract [MAX] | 9600 lbs |
| Weight | 12.1 LB |
| EAN or UPC | 662005864607 |

