- Air/Hydraulic Pump
- 80.0 cu in [Max] Oil Capacity
features
- Rugged construction - built for long life and easy service
- Three-position treadle provides cylinder advance, hold and retract operation
- PA-133 operates in all positions for increased versatility in Use and mounting
- Base mounting slots provided
| Flow Rate Range [Max] | 20 in3/min |
| Useable Oil Capacity | 80.0 cu in [Max] |
| Reservoir Capacity | 80 in3, 1311 cm3 |
| Power Source | Air |
| Series | PA |
| Air Pressure Range | 60 psi [Min], 120 psi [Max] |
| Air Pressure Range [Min] | 60 psi, 4.1 bar |
| Used With | Single-Acting Cylinder |
| Air Consumption | 9 ft3/min |
| Air Pressure Range [Max] | 120 psi, 8.3 bar |
| Flow [Max] | 8 in3/min, 0.13 lpm |
| Cylinder Compatibility | Single-Acting |
| Valve Operation | Manual |
| Operating Pressure [Max] | 10000 psi |
| Valve Function | Adv/Hold/Ret |
| Weight | 0.0 LB |
| EAN or UPC | 662005100125 |

