Skip to content Skip to navigation menu
EnerpacMA20UT0060LC

MA20UT0060LC

M-Series Machine Screw Actuator
Item #101377846
  • M-Series Machine Screw Actuator
  • Upright Translating Type
  • 1 ton Capacity
  • 6 in Travel
  • 5:1 Ratio
  • Clevis End
  • Cast Aluminum Alloy Housing
+ Show More + Show Less
EnerpacMA20UT0060LC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M-Series Machine Screw Actuator
  • Upright Translating Type
  • 1 ton Capacity
  • 6 in Travel
  • 5:1 Ratio

features

  • Precision rolled acme thread allows positioning within thousandths of an inch
  • Self-locking, no cribbing required when actuator is subjected to minimal vibration
  • Hardened gear set allows higher efficiency and longer life
  • Precision gears allow synchronized lifting in multi-actuator systems
  • Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
End Configuration Clevis End
Screw Configuration Translating
Input RPM [Max] 2587 rpm
Housing Material Cast Aluminum Alloy
Lifting Shaft End Thread 1/2-13 UNF
Gear Ratio 5:1
Travel 6 in
Mounting Configuration Upright
Load Screw Diameter 3/4 in
Turns of Worm For 1" Raise 25
Mounting Holes Width Center to Center 4 in
Nominal Capacity 1 tons
Input Shaft 1/2 in
Gear Type Low
Load Screw Lead 0.2 in
Weight 8.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison