- M-Series Machine Screw Actuator
- Inverted Translating Type
- 1 ton Capacity
- 12 in Travel
- 5:1 Ratio
features
- Precision rolled acme thread allows positioning within thousandths of an inch
- Self-locking, no cribbing required when actuator is subjected to minimal vibration
- Hardened gear set allows higher efficiency and longer life
- Precision gears allow synchronized lifting in multi-actuator systems
- Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
| Turns of Worm For 1" Raise | 25 |
| Load Screw Lead | 0.2 in |
| End Configuration | Top Plate |
| Gear Ratio | 5:1 |
| Load Screw Diameter | 3/4 in |
| Lifting Shaft End Thread | 1/2-13 UNF |
| Input Shaft | 1/2 in |
| Screw Configuration | Translating |
| Gear Type | Low |
| Mounting Configuration | Inverted |
| Housing Material | Cast Aluminum Alloy |
| Travel | 12 in |
| Mounting Holes Width Center to Center | 4 in |
| Input RPM [Max] | 2587 rpm |
| Nominal Capacity | 1 tons |
| Weight | 11.8 LB |

