Skip to content Skip to navigation menu
EnerpacM5UT0060LT

M5UT0060LT

M-Series Machine Screw Actuator
Item #101382407
  • M-Series Machine Screw Actuator
  • Upright Translating Type
  • 5 tons Capacity
  • 6 in Travel
  • 6:1 Ratio
  • Top Plate
  • Ductile Iron Housing
+ Show More + Show Less
EnerpacM5UT0060LT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M-Series Machine Screw Actuator
  • Upright Translating Type
  • 5 tons Capacity
  • 6 in Travel
  • 6:1 Ratio

features

  • Precision rolled acme thread allows positioning within thousandths of an inch
  • Self-locking, no cribbing required when actuator is subjected to minimal vibration
  • Hardened gear set allows higher efficiency and longer life
  • Precision gears allow synchronized lifting in multi-actuator systems
  • Rugged housings made of cast aluminum alloy (MA models) or ductile iron to safely mount to a variety of structures
End Configuration Top Plate
Travel 6 in
Load Screw Lead 3/8 in
Input RPM [Max] 1800 rpm
Load Screw Diameter 1 1/2 in
Screw Configuration Translating
Mounting Configuration Upright
Turns of Worm For 1" Raise 16
Lifting Shaft End Thread 1/2-13 UNF
Input Shaft 3/4 in
Nominal Capacity 5 tons
Gear Type Low
Mounting Holes Length Center to Center 6.5 in
Mounting Holes Width Center to Center 4.5 in
Gear Ratio 6:1
Housing Material Ductile Iron
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison