- 12.01 in Bore Size
- 1.77 in Stroke
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 5% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
| Plunger Type | Solid |
| Action | Single-Acting |
| Locknut Height | 2.42 in, 62 mm |
| Cylinder Capacity Advance [MAX] | 575 Tons, 5114 kN |
| Saddle Protrusion From Plunger | 0.39 in, 10 mm |
| Body Material | Steel |
| Base To Advance Port | 1.91 in, 48 mm |
| Bore Size | 12.01 in, 305 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Saddle Maximum Tilt Angle Radius | 3 degrees |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Side Load Resistance Of Maximum Capacity | 5% |
| Cylinder Class | 500 Tons |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Surface Treatment | Nitride |
| Series | LPL |
| Weight | 450.0 LB |
| EAN or UPC | 662005393596 |

