- 10.63 in Bore Size
- 1.77 in Stroke
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 5% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
| Side Load Resistance Of Maximum Capacity | 5% |
| Saddle Protrusion From Plunger | 0.45 in, 11 mm |
| Action | Single-Acting |
| Locknut Height | 2.17 in, 55 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Cylinder Class | 400 Tons |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Surface Treatment | Nitride |
| Saddle Maximum Tilt Angle Radius | 4 degrees |
| Base To Advance Port | 1.56 in, 39 mm |
| Bore Size | 10.63 in, 270 mm |
| Cylinder Capacity Advance [MAX] | 450 Tons, 3916 kN |
| Series | LPL |
| Body Material | Steel |
| Weight | 294.8 LB |
| EAN or UPC | 662005393589 |

