- 6.69 in Bore Size
- 1.77 in Stroke
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 8% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Locknut Height | 1.57 in, 40 mm |
| Base To Advance Port | 1.06 in, 27 mm |
| Surface Treatment | Nitride |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Action | Single-Acting |
| Cylinder Capacity Advance [MAX] | 179 Tons, 1619 kN |
| Cylinder Class | 150 Tons |
| Bore Size | 6.69 in, 170 mm |
| Body Material | Steel |
| Saddle Protrusion From Plunger | 0.35 in, 9 mm |
| Series | LPL |
| Plunger Type | Solid |
| Side Load Resistance Of Maximum Capacity | 8% |
| Weight | 96.8 LB |
| EAN or UPC | 662005393558 |

