- 3.93 in Bore Size
- 11.81 in Stroke
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
| Collar Thread Length | 1.65 in, 42 mm |
| Base To Retract Port | 27 mm, 1.06 in |
| Series | HCRL |
| Cylinder Class | 50 Tons |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Cylinder Capacity Advance [MAX] | 53.8 Tons, 479 kN |
| Action | Double-Acting |
| Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
| Surface Treatment | Nitride |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base To Advance Port | 41 mm, 1.61 in |
| Base Mounting Holes Bolt Circle | 3..94 in, 100 mm |
| Bore Size | 3.93 in, 100 mm |
| Body Material | Steel |
| Saddle Protrusion From Plunger | 0.59 in |
| Base Mounting Holes Thread Depth | 0.79 in, 20 mm |
| Locknut Height | 1.02 in, 26 mm |
| Plunger Type | Solid |
| Plunger Protrusion | 15 mm |
| Base Mounting Holes Thread | M12 x 1.75 |
| Weight | 0.0 LB |
| EAN or UPC | 662005397051 |

