- 6.69 in Bore Size
- 5.91 in Stroke
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
| Bore Size | 6.69 in, 170 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Series | HCRL |
| Base Mounting Holes Bolt Circle | 5.12 in, 130 mm |
| Locknut Height | 1.77 in, 45 mm |
| Base To Retract Port | 32 mm, 1.24 in |
| Cylinder Class | 150 Tons |
| Body Material | Steel |
| Base To Advance Port | 46 mm, 1.81 in |
| Base Mounting Holes Thread | M12 x 1.75 |
| Action | Double-Acting |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Collar Thread Length | 2.76 in, 66 mm |
| Cylinder Capacity Advance [MAX] | 168.6 Tons, 1501 kN |
| Saddle Protrusion From Plunger | 0.51 in |
| Plunger Protrusion | 13 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
| Surface Treatment | Nitride |
| Plunger Type | Solid |
| Weight | 0.0 LB |

