- 5.51 in Bore Size
- 7.87 in Stroke
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
| Plunger Type | Solid |
| Base To Retract Port | 36 mm, 1.41 in |
| Base Mounting Holes Bolt Circle | 3.74 in, 95 mm |
| Plunger Protrusion | 15 mm |
| Cylinder Capacity Advance [MAX] | 111.2 Tons, 990 kN |
| Locknut Height | 1.42 in, 36 mm |
| Base Mounting Holes Thread | M12 x 1.75 |
| Cylinder Class | 100 Tons |
| Surface Treatment | Nitride |
| Saddle Protrusion From Plunger | 0.59 in |
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Body Material | Steel |
| Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
| Base To Advance Port | 50 mm, 1.97 in |
| Series | HCRL |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Collar Thread Length | 2.24 in, 57 mm |
| Bore Size | 5.51 in, 140 mm |
| Action | Double-Acting |
| Weight | 0.0 LB |

