- 12.01 in Bore Size
- 7.87 in Stroke
features
- Collar thread is optional on 300 ton models and higher
- For collar thread on cylinder add suffix "E002" to the end of the model number
- The collar thread length is designed for full rated capacity
- Thread Size (W): M400 x 4
- Thread Length (X): 3.54 in (90 mm)
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Optional Tilt Saddle Diameter | 9.06 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Saddle Protrusion From Plunger | 0.16 in, 4 mm |
| Collapsed Height With Optional Tilt Saddle | 21.34 in, 542 mm |
| Plunger Type | Solid |
| Action | Double-Acting |
| Cylinder Capacity Advance [MAX] | 575 Tons, 5114 kN |
| Base Mounting Holes Thread Depth | 36 mm |
| Bore Size | 12.01 in, 305 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Top To Retract Port | 4.76 in, 121 mm |
| Body Material | Steel |
| Optional Tilt Saddle Addition To Collapsed Height | 1.89 in, 48 mm |
| Surface Treatment | Nitride |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base To Advance Port | 3.11 in, 79 mm |
| Cylinder Class | 500 Tons |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Base Mounting Holes Bolt Circle | 340 mm |
| Series | HCR |
| Base Mounting Holes Thread | M24 x 3 |
| Weight | 0.0 LB |

