- 7.48 in Bore Size
- 3.94 in Stroke
features
- Fast advance and retract
- 10% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Bolt Circle | 215 mm |
| Top To Retract Port | 3.11 in, 79 mm |
| Collar Thread Length | 2.48 in, 63 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Base Mounting Holes Thread Depth | 22 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Optional Tilt Saddle Diameter | 4.96 in |
| Plunger Type | Solid |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Base To Advance Port | 1.85 in, 47 mm |
| Collapsed Height With Optional Tilt Saddle | 11.77 in, 299 mm |
| Cylinder Capacity Advance [MAX] | 223 Tons, 1985 kN |
| Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
| Series | HCR |
| Body Material | Steel |
| Surface Treatment | Nitride |
| Action | Double-Acting |
| Bore Size | 7.48 in, 190 mm |
| Base Mounting Holes Thread | M12 x 1.75 |
| Cylinder Class | 200 Tons |
| Weight | 211.9 LB |
| EAN or UPC | 662005393060 |

