- 17.32 in Bore Size
- 11.81 in Stroke
features
- Collar thread is optional on 300 ton models and higher
- For collar thread on cylinder add suffix "E002" to the end of the model number
- The collar thread length is designed for full rated capacity
- Thread Size (W): M570 x 5
- Thread Length (X): 5.39 in (137 mm)
| Collapsed Height With Optional Tilt Saddle | 30.28 in, 769 mm |
| Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
| Cylinder Class | 1000 Tons |
| Action | Double-Acting |
| Saddle Protrusion From Plunger | 0.16 in, 4 mm |
| Series | HCR |
| Optional Tilt Saddle Addition To Collapsed Height | 3.03 in, 77 mm |
| Top To Retract Port | 6.02 in, 153 mm |
| Optional Tilt Saddle Diameter | 11.81 in |
| Base Mounting Holes Thread Depth | 36 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Base Mounting Holes Thread | M24 x 3 |
| Base To Advance Port | 4.49 in, 114 mm |
| Cylinder Capacity Advance [MAX] | 1196 Tons, 10644 kN |
| Surface Treatment | Nitride |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Plunger Type | Solid |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Base Mounting Holes Bolt Circle | 500 mm |
| Bore Size | 17.32 in, 440 mm |
| Body Material | Steel |
| Weight | 0.0 LB |

