- 12.99 in Bore Size
- 11.81 in Stroke
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Base Mounting Holes Bolt Circle | 370 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Locknut Height | 3.15 in, 80 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 2.09 in, 53 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Bore Size | 12.99 in, 330 mm |
| Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 673 Tons, 5987 kN |
| Series | HCL |
| Optional Tilt Saddle Diameter | 9.84 in |
| Action | Single-Acting |
| Body Material | Steel |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Thread | M24 x 3 |
| Saddle Protrusion From Plunger | 0.2 in, 5 mm |
| Surface Treatment | Nitride |
| Base Mounting Holes Thread Depth | 36 mm |
| Collapsed Height With Optional Tilt Saddle | 26.89 in, 683 mm |
| Base To Advance Port | 3.19 in, 81 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Cylinder Class | 600 Tons |
| Weight | 0.0 LB |

