- 3.94 in Bore Size
- 7.87 in Stroke
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Cylinder Capacity Advance [MAX] | 62 Tons, 550 kN |
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Surface Treatment | Nitride |
| Collapsed Height With Optional Tilt Saddle | 12.95 in, 329 mm |
| Bore Size | 3.94 in, 100 mm |
| Base Mounting Holes Bolt Circle | 105 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Locknut Height | 25 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Cylinder Class | 50 Tons |
| Action | Single-Acting |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Base To Advance Port | 0.94 in, 24 mm |
| Body Material | Steel |
| Series | HCL |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Base Mounting Holes Thread Depth | 10 mm |
| Base Mounting Holes Thread | M8 x 1.25 |
| Weight | 71.5 LB |
| EAN or UPC | 662005392247 |

