- 6.5 in Bore Size
- 11.81 in Stroke
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Body Material | Steel |
| Base Mounting Holes Thread Depth | 22 mm |
| Action | Single-Acting |
| Series | HCL |
| Cylinder Class | 150 Tons |
| Locknut Height | 40 mm |
| Base To Advance Port | 1.61 in, 41 mm |
| Plunger Type | Solid |
| Base Mounting Holes Thread | M12 x 1.75 |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
| Bore Size | 6.5 in, 165 mm |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Surface Treatment | Nitride |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Collapsed Height With Optional Tilt Saddle | 18.7 in, 475 mm |
| Cylinder Capacity Advance [MAX] | 168 Tons, 1497 kN |
| Side Load Resistance Of Maximum Capacity | 10% |
| Base Mounting Holes Bolt Circle | 185 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
| Optional Tilt Saddle Diameter | 4.96 in |
| Weight | 286.7 LB |
| EAN or UPC | 662005392384 |

