- 5.31 in Bore Size
- 9.84 in Stroke
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
| Body Material | Steel |
| Plunger Type | Solid |
| Base Mounting Holes Bolt Circle | 150 mm |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
| Base Mounting Holes Thread | M12 x 1.75 |
| Base To Advance Port | 1.3 in, 33 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Side Load Resistance Of Maximum Capacity | 10% |
| Bore Size | 5.31 in, 135 mm |
| Series | HCL |
| Locknut Height | 33 mm |
| Cylinder Capacity Advance [MAX] | 113 Tons, 1002 kN |
| Collapsed Height With Optional Tilt Saddle | 15.83 in, 402 mm |
| Cylinder Class | 100 Tons |
| Surface Treatment | Nitride |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Base Mounting Holes Thread Depth | 17 mm |
| Action | Single-Acting |
| Weight | 160.0 LB |
| EAN or UPC | 662005392315 |

