- 8.46 in Bore Size
- 5.91 in Stroke
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Base To Advance Port | 2.09 in, 53 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Capacity Advance [MAX] | 286 Tons, 2541 kN |
| Plunger Type | Solid |
| Collar Thread Length | 2.52 in, 64 mm |
| Base Mounting Holes Bolt Circle | 245 mm |
| Body Material | Steel |
| Action | Single-Acting |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Side Load Resistance Of Maximum Capacity | 10% |
| Base Mounting Holes Thread | M12 x 1.75 |
| Surface Treatment | Nitride |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Base Mounting Holes Thread Depth | 22 mm |
| Saddle Protrusion From Plunger | 0.16 in, 4 mm |
| Optional Tilt Saddle Addition To Collapsed Height | 1.54 in, 39 mm |
| Collapsed Height With Optional Tilt Saddle | 14.96 in, 380 mm |
| Bore Size | 8.46 in, 215 mm |
| Cylinder Class | 250 Tons |
| Series | HCG |
| Optional Tilt Saddle Diameter | 6.89 in |
| Weight | 0.0 LB |

