- 6.5 in Bore Size
- 7.87 in Stroke
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Action | Single-Acting |
| Series | HCG |
| Base Mounting Holes Thread Depth | 22 mm |
| Body Material | Steel |
| Optional Tilt Saddle Addition To Collapsed Height | 0.75 in, 19 mm |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Base To Advance Port | 1.61 in, 41 mm |
| Surface Treatment | Nitride |
| Side Load Resistance Of Maximum Capacity | 10% |
| Bore Size | 6.5 in, 165 mm |
| Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
| Collapsed Height With Optional Tilt Saddle | 16.38 in, 416 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Cylinder Capacity Advance [MAX] | 168 Tons, 1497 kN |
| Base Mounting Holes Thread | M12 x 1.75 |
| Collar Thread Length | 2.17 in, 55 mm |
| Cylinder Class | 150 Tons |
| Base Mounting Holes Bolt Circle | 185 mm |
| Plunger Type | Solid |
| Optional Tilt Saddle Diameter | 3.82 in |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Weight | 207.2 LB |
| EAN or UPC | 662005391707 |

