- 5.31 in Bore Size
- 1.97 in Stroke
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
| Action | Single-Acting |
| Cylinder Capacity Advance [MAX] | 113 Tons, 1002 kN |
| Cylinder Class | 100 Tons |
| Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
| Side Load Resistance Of Maximum Capacity | 10% |
| Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
| Collar Thread Length | 1.81 in, 46 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Series | HCG |
| Plunger Type | Solid |
| Base To Advance Port | 1.5 in, 38 mm |
| Optional Tilt Saddle Diameter | 2.8 in |
| Base Mounting Holes Bolt Circle | 150 mm |
| Surface Treatment | Nitride |
| Base Mounting Holes Thread Depth | 22 mm |
| Bore Size | 5.31 in, 135 mm |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Base Mounting Holes Thread | M12 x 1.75 |
| Body Material | Steel |
| Collapsed Height With Optional Tilt Saddle | 8.35 in, 212 mm |
| Saddle Protrusion From Plunger | 0.12 in, 3 mm |
| Saddle Maximum Tilt Angle Radius | 5 degrees |
| Weight | 73.2 LB |
| EAN or UPC | 662005391615 |

