- 50FT HOSE W/TWO CH-604 .25IN ID
| Series | H900 |
| Length | 50 ft |
| Operating Pressure [Max] | 10000 psi |
| Oil Capacity | 29.46 in3 |
| End One Coupler | CH604 |
| I.D. | 0.25 in, 6.4 mm |
| End Two Coupler | CH604 |
| Weight | 20.0 LB |
| EAN or UPC | 662005203703 |
| Series | H900 |
| Length | 50 ft |
| Operating Pressure [Max] | 10000 psi |
| Oil Capacity | 29.46 in3 |
| End One Coupler | CH604 |
| I.D. | 0.25 in, 6.4 mm |
| End Two Coupler | CH604 |
| Weight | 20.0 LB |
| EAN or UPC | 662005203703 |