- 6FT HOSE W/C-604 3/8 NPT .25IN ID
| End One Coupler | 3/8 NPTF |
| End Two Coupler | C604 |
| Length | 6 ft, 1.8 m |
| Oil Capacity | 3.54 in3, 57.91 cm3 |
| Series | H700 |
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 2.8 LB |
| EAN or UPC | 662005203031 |
| End One Coupler | 3/8 NPTF |
| End Two Coupler | C604 |
| Length | 6 ft, 1.8 m |
| Oil Capacity | 3.54 in3, 57.91 cm3 |
| Series | H700 |
| I.D. | 0.25 in, 6.4 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Weight | 2.8 LB |
| EAN or UPC | 662005203031 |