- 208/230 Volt
- 3 ph
- 50/60 Hz
- 3 hp
- 5.00 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- All valves are three-position for Advance/Hold/Retract
- Push-button control pendant with 10' cord controls the valve
- Two-stage models for reduced cycle times and improved productivity
- 24 VDC solenoid valves and remote pendant controls for safer operation
- 40 micron filtered breather with splash guard
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
- Totally enclosed fan-cooled motors are ideal for outdoor use in many environments.
- User adjustable external relief valve with a factory set upper limit prevents system overload
options
- Single Stage
| Reservoir Usable | 5 gal |
| Minimum Circuit Amp | N/A |
| Hertz | 50/60 Hz |
| Type | Single Stage |
| Reservoir Capacity | 5.3 gal |
| Valve Function | Manual/Electric |
| RPM | 1725 rpm |
| Voltage Rating | 208/230 V |
| Oil Capacity | 5.3 gal |
| Valve Type | 4-Way, 3 Position |
| Valve No. | 0 |
| Phase | Three Phase |
| Height | 22.180 in |
| Length | 26.600 in |
| Weight | 225.0 LB |

