- 208/230 Volt
- 3 ph
- 50/60 Hz
- 3 hp
- 5.00 gal Usable Oil Capacity
applications
- Ideal for production and lifting applications
features
- 24 VDC solenoid valves and remote pendant controls for safer operation
- 40 micron filtered breather with splash guard
- User adjustable external relief valve with a factory set upper limit prevents system overload
- Easy to read integrated oil level sight glass
- 70-79 dBA for quiet in-plant applications
options
- Single Stage
| Minimum Circuit Amp | N/A |
| Valve Type | 3-Way, 3 Position |
| RPM | 1725 rpm |
| Reservoir Capacity | 5.3 gal |
| Type | Single Stage |
| Length | 26.600 in |
| Voltage Rating | 208/230 V |
| Reservoir Usable | 5 gal |
| Oil Capacity | 5.3 gal |
| Phase | Three Phase |
| Height | 22.680 in |
| Hertz | 50/60 Hz |
| Valve No. | 0 |
| Valve Function | Manual w/o Electric Box |
| Weight | 206.0 LB |

