- 4-Way, 3-Position Valve Type
- Double-Acting Action
- 200 to 250 V Voltage
- 0.85 hp
- 0.63 kW HP
description
- The Enerpac E-Pulse drives high productivity through its innovative design. Smart controls enable the motor to maintain constant power providing higher flow than "traditional" 1/2 hp pumps. Adjustable speed control enables precision as required. E-Pulse is designed for convenience. Features include a cord management system and integrated pendant control with a magnet that fits securely into the handle of the pump. The durable aluminum housing is designed to give easy access for serviceability. E-Pulse is the heart to any hydraulic system, ensuring high performance and providing ultimate convenience. Performance
features
- Operation, programming and diagnostics status provided to operator with yellow, green, and red LED as well as vibration pulses
- Fault codes warn operators of any issues related to voltage, temperature, button controls, or if professional service is required
| Output Flow Rate At 175 BAR | 2.13 l/min |
| Output Flow Rate At 350 BAR | 0.95 l/min |
| Output Flow Rate At No Load | 220 in3/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 21 to 39 in3/min, 0.35 to 0.64 l/min |
| Flow At Rated Pressure [MAX] | 32 in3/min, 0.52 l, 0.52 l/min |
| Voltage | 200 to 250 V |
| Valve Type | 4-Way, 3-Position |
| Output Flow Rate At Load | 32 in3/min |
| Pump Operation | Jog |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Valve Operation | Manual |
| Output Flow Rate At 5075 PSI | 58 in3/min |
| Output Flow Rate At 1 BAR | 3.61 l/min |
| Output Flow Rate At 2538 PSI | 130 in3/min |
| Output Flow Rate At 700 BAR | 0.52 l/min |
| Reservoir Capacity | 3000 cm3, 185 in3 |
| Weight | 0.0 KG |

