- 10.63 in Bore Size
- 0.57 in Stroke
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler CR400 including dustcap: Use HC-Series hose including CH604 coupler to connect to your pump.
| Plunger Type | Solid |
| Series | CUSP |
| Cylinder Class | 400 Tons |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Body Material | Steel |
| Tilted Stroke | 0.39 in, 10 mm |
| Surface Treatment | Nitride |
| Action | Single-Acting |
| Tilting | 2 degrees |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Bore Size | 10.63 in, 270 mm |
| Cylinder Capacity Advance [MAX] | 450.5 Tons, 4008 kN |
| Weight | 101.2 LB |
| EAN or UPC | 662005395071 |

