- 1.65 in Bore Size
- 0.26 in Stroke
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
| Cylinder Class | 10 Tons |
| Plunger Type | Solid |
| Tilting | 2 degrees |
| Action | Single-Acting |
| Series | CUSP |
| Tilted Stroke | 0.24 in, 6 mm |
| Bore Size | 1.65 in, 42 mm |
| Body Material | Steel |
| Surface Treatment | Nitride |
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Cylinder Capacity Advance [MAX] | 10.9 Tons, 97 kN |
| Weight | 2.7 LB |
| EAN or UPC | 662005394982 |

