- 2.36 in Bore Size
- 0.24 in Stroke
features
- Up to 4% side load of maximum capacity
- Stop-ring for maximum stroke limitation
- Extremely low collapsed height
- Nitrocarburized surface treatment for harsh conditions
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
| Operating Pressure [Max] | 700 bar, 10150 psi |
| Bore Size | 2.36 in, 60 mm |
| Cylinder Capacity Advance [MAX] | 22.2 Tons, 198 kN |
| Body Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Cylinder Class | 20 Tons |
| Series | CULP |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Surface Treatment | Nitride |
| Action | Single-Acting |
| Weight | 3.8 LB |
| EAN or UPC | 662005394951 |

