- 0.24 in Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
- Double-acting models are recommended for high-cycle applications
| Operating Pressure Ranges [MAX] | 5000 psi |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 psi |
| Action | Single-Acting |
| Series | CST |
| Stroke Range | 0 to 0.99 in |
| Plunger Type | Solid |
| Cylinder Capacity Advance [MAX] | 380 lbs |
| Weight | 0.5 LB |
| EAN or UPC | 662005133369 |

