- 0.28 in Stroke
features
- Design eliminates the need for fittings and tubing, minimizing space requirements and facilitating easy removal of chips and dirt
- Minimal cylinder height enables extremely compact fixture designs
- High-strength bodies and internal plunger wipers allow maintenance-free, high cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Standard SAE bodies make manifold cavity preparation easy
| Plunger Type | Solid |
| Series | CSM |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Cylinder Capacity Advance [MAX] | 380 lbs |
| Operating Pressure [Max] | 5000 psi |
| Action | Single-Acting |
| Stroke Range | 0 to 0.99 in |
| Body Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 662005133383 |

