- 4.33 in Bore Size
- 6 in Stroke
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting spring return
- Replaceable links
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Effective Area | 11.78 in2 |
| Retracted Height | 28.34 in |
| Oil Capacity | 70.43 in3 |
| Single/Double-Acting | Single Acting |
| Series | BRP |
| Cylinder Capacity | 60 tons |
| Outside Dia. | 5.51 in |
| Body Material | Steel |
| Plunger To Mounting Hole | 1.58 in |
| Plunger Type | Solid |
| Cylinder Capacity Retract [MAX] | 55.8 Tons, 505 kN |
| Plunger To Base | 5.93 in |
| Cylinder Class | 60 Tons |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Link Height | 130 mm |
| Link Width | 1.89 in, 48 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Surface Treatment | Paint |
| Action | Single-Acting |
| Link Thickness | 40 mm |
| Slot To Link End | 2.56 in, 70 mm |
| Link Opening | 151 mm |
| Bore Size | 4.33 in, 110.1 mm |
| Weight | 145.0 LB |
| EAN or UPC | 662005306756 |

