- 2.13 in Bore Size
- 5.91 in Stroke
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Replaceable links
- Single-acting spring return
| Retracted Height | 23.11 in |
| Single/Double-Acting | Single Acting |
| Series | BRP |
| Cylinder Effective Area | 2.32 in2 |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Oil Capacity | 13.8 in3 |
| Outside Dia. | 3.35 in |
| Cylinder Capacity | 10 tons |
| Link Opening | 87 mm |
| Bore Size | 2.13 in, 54.1 mm |
| Surface Treatment | Paint |
| Link Height | 105 mm |
| Link Thickness | 30 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Action | Single-Acting |
| Cylinder Capacity Retract [MAX] | 11.6 Tons, 105 kN |
| Slot To Link End | 1.28 in, 32 mm |
| Plunger To Base | 3.43 in |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Cylinder Class | 10 Tons |
| Body Material | Steel |
| Link Width | 1.38 in, 35 mm |
| Plunger Type | Solid |
| Plunger To Mounting Hole | 1.18 in |
| Weight | 35.0 LB |
| EAN or UPC | 662005306558 |

