- 1.69 in Bore Size
- 5.5 in Stroke
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting spring return
- Replaceable links
| Series | BRC |
| Cylinder Capacity | 5 tons |
| Outside Dia. | 2.25 in |
| Single/Double-Acting | Single Acting |
| Operating Pressure [Max] | 700 bar, 10000 psi |
| Cylinder Effective Area | 1.13 in2 |
| Retracted Height | 11 7/8 in |
| Oil Capacity | 6.21 in3 |
| Top To Inlet Port | 42 mm |
| Cylinder Capacity Retract [MAX] | 5.6 Tons, 51 kN |
| Mounting Thread Length | 24 mm |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Plunger Type | Solid |
| Base Mounting Holes Thread | 1 1/4-11 1/2 NPT |
| Plunger Outside Thread | 1 3/16-16 |
| Base To Advance Port | 1.69 in |
| Collar Thread Length | 26 mm |
| Bore Size | 1.69 in, 42.9 mm |
| Body Material | Steel |
| Plunger Thread Length | 1.25 in, 32 mm |
| Action | Single-Acting |
| Surface Treatment | Paint |
| Cylinder Class | 5 Tons |
| Weight | 10.5 LB |
| EAN or UPC | 662005858101 |

