- 36 mm Stroke
- 12 mm Rod Diameter
- 20 mm Piston Diameter
features
- BMD series with manifold O-ring ports
- Internal threaded plunger
- Nickel-plated plunger
- Black oxide base.
| Rod Diameter | 12 mm |
| Piston Diameter | 20 mm |
| Clamping Force Advance | 11.0 kN |
| Cylinder Capacity Range [MAX] | > 300 kN |
| Cylinder Capacity Advance [MAX] | 350 kN |
| Action | Double-Acting |
| Operating Pressure [Max] | 350 bar |
| Series | BMD |
| Stroke Range | 24 to 47 mm |
| Clamping Force Retract | 7.0 kN |
| Weight | 360.0 LB |
| EAN or UPC | 662005388103 |

